Shop All Drum Lifting Trucks & Dispensers
Valley Craft
800 lb. 90'' Semi-Powered Steel Counterweighted Lift / Rotator Rect
Mfr # 811F88570C0
Zoro # G411757439
product price: $13,984.99
/ea
Free Shipping & Returns
$13,984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # 811F88570C0
- Zoro # G411757439
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Description
Transport industrial material with this Valley Craft 90'' semi-powered steel counterweighted lift / rotator F88570C0. This drum lifter uses a counterweight design to ensure proximity to the load for optimal control. This unit can ergonomically lift and rotate steel plastic and fiber drums for easy transport or dumping. The included straps allow you to manually secure drums from 14'' to 24'' in diameter. This unit lifts up to 84'' in 30 seconds and it rotates 360 degrees continuously in either direction at a rate of 6 RPM.This durable lift / rotator has a heavy gauge steel construction with an impressive 800 lb. capacity. Plus it has a premium powder-coat finish for additional strength. Designed with 2 6'' rigid front casters and 2 4'' rear swivel wheels this unit provides optimal mobility to efficiently lift and rotate material. This is a standalone unit and does not require a forklift. It ships fully assembled and it uses a 12V battery to operate. Enhance your transporting system with this lift / rotator.Overall Dimensions:Length: 43''Width: 30''Height: 90''Capacity: 800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN PEDESTAL BASE - GRAY EPOXY FINISH - (5BP10X)
- WESTWARD 4 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY09)
- ALBION 6" X 2" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 450 lb (16XR06201R)
- BIL-JAX Pro-Jax - Walkboard - Expanded Steel - 8' L (0127-114)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89702)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Beak Attach (F89265)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Strap Attac (F89264)
- WESCO Hoist Mounted Drum Lifter, Steel, Poly (240062)
- VESTIL Rotating Drum Cart, Polyolefin, 800 lb. (RDC-60-5-PO)
- ULTRATECH Drum Containment System, 53" L (2386)
- Valley Craft Drum Lifting Trucks & Dispensers