Shop All Drum Lifting Trucks & Dispensers
Valley Craft
800 lb. 90'' Battery Powered Roto-Lift Counterweight Drum Handler F88588C0
Mfr # 811F88588C0
Zoro # G211757462
product price: $21,633.99
/ea
Free Shipping & Returns
$21,633.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # 811F88588C0
- Zoro # G211757462
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Description
Clamp and lift drums with the Valley Craft 90'' battery powered roto-lift counterweight drum handler F88588C0. This drum handler can lift drums made of steel plastic or fiber with a diameter between 18-24''. This manual drive powered lifting and rotation drum handler uses electronic grip jaws to lift up to 84 1/2'' in less than 30 seconds and continuously rotate 360 degrees in either direction at 6 RPM.With an impressive 800 lb. capacity and heavy duty gauge steel construction with premium powder coat finish this handler is built to last. This standalone unit uses a counterweight design to ensure stability with an option to floor lock sold separately. Enhance your drum maneuvering with this drum handler.Overall Dimensions:Length: 62''Width: 30''Height: 90''Capacity: 800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart, Stainless Steel, Raised, 2 Shelves, 1,200 lb (SLDO16304825PU)
- LITTLE GIANT LADDERS Ladder, Aluminum, 6 to 11 ft H, 300 lb Cap (13126-801)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Yellow (EE2801DFX5)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 4", 400 lb. (B-POEV 100KA-12-SG)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Beak Attach (F89265)
- VALLEY CRAFT Valley Craft Versa-Lift Drum Tilter - 800 Lb. Cap. (F89409A5)
- VALLEY CRAFT Optional Strapping Attachment F64657A7 for Valley Craft® Barrel Hawk„¢ (F64657A7)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89702)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Strap Attac (F89264)
- VESTIL Revolving Drum Cart, Poly Wheels 1K (RDC-1000-5PO)
- Valley Craft Lifting Trucks