Shop All Stackers
Valley Craft
800 lb. 78'' Pneumatic Powered Steel Straddled Universal Lift / Stacker F87022B6
Mfr # 811F87022B6
Zoro # G411635812
product price: $8,419.99
/ea
Free Shipping & Returns
$8,419.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # 811F87022B6
- Zoro # G411635812
- Country of Origin United States
- Category Stackers
Description
Transport industrial material with this Valley Craft 78'' pneumatic powered steel straddled universal lift / stacker F87022B6 - 800 lb. capacity. This lift / stacker uses a straddle design. Its extended legs go under shelving and pallets or on the outside of drums for optimal control. Designed to work with a variety of interchangeable attachments sold separately this unit can ergonomically lift and / or rotate a diverse array of material. This lift / stacker lifts up to 71'' in 30 seconds and rotates 360 degrees continuously in either direction. It can easily maneuver heavy supplies through your facility.With an impressive 800 lb. capacity and heavy gauge steel construction with premium powder coat finish this lifter is built to last. Designed with two 4'' rigid front casters and two 6'' rear swivel wheels this unit provides optimal mobility for efficiently lifting and rotating material. This lift / stacker is pneumatic for spark-resistant environments and requires an air power source. It is a standalone unit and does not require a forklift. It ships fully assembled. Enhance your transporting system with this fully powered universal lift / stacker.Overall Dimensions:Length: 43''Width: 30''Height: 78''Capacity: 800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN WIRE Southern Wire® 250' 3/32" Diameter 7x7 Galvanized Aircraft Cable (001700-00170)
- TIE 4 SAFE 2" x 16' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK4 (CT11-16M23G-4)
- DAYTON Control Block (MHGX4EC46GGS)
- ZORO SELECT Pry Bar, Rubber Wheels, 3,500 lb. Cap, 60" L (4HRG6)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 98" - CAP: 2200 LBS (SFH22-98)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 118"-CAP: 2200 LBS (SPN22-118)
- VESTIL Steel Counter Balanced Powered Lift 2" to 62", 1000 lb Capacity (S-CB-62)
- VESTIL Manual Stacker Adj. Legs/Forks 2.2K (VHPS-2200-AA)
- PAKE HANDLING TOOLS Manual Stacker, 880 lb. Cap, 59" Lift Height, Adjustable Fork (PAKMS01)
- VESTIL Manual Hand Winch Stacker, 770 lb. (VWS-770-AA)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2000 lb. (4VMF1)
- Valley Craft Stackers