Shop All Box Dumpers
Valley Craft
6000 lb. 60'' Steel Box Dumper with 48'' x 51'' Chute F80176A6
Mfr # 811F80176A6
Zoro # G211790315
Free Shipping & Returns
$18,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valley Craft
- MFR # 811F80176A6
- Zoro # G211790315
- Country of Origin United States
- Category Box Dumpers
Description
Safely dump material with the Valley Craft 60'' steel box dumper F80176A6. This dumper increases efficiency by easily and safely dumping materials without risking fatigue or injury. This prevents employees from having to perform manual lifting bending and loading. This unit accommodates containers up to 51'' wide by 48'' deep and it has an efficient dump height of 60''. The included hold down bar works with containers from 30'' to 42'' high and it is adjustable in 2'' increments. This unit boasts a 6000 lb. capacity to safely dump heavy loads.This versatile dumper can be used with various totes crates tubs cartons and other containers. It features a 60 second dump cycle with gravity return for efficient operation. It is easy to control using a handheld pendant with a magnetic back and it operates smoothly thanks to the dual flow hydraulic control valve system. To load containers simply load them by hand or use a standard pallet jack.With a heavy-duty 7 gauge steel construction and a structural steel frame this unit is built to last. Plus it boasts a premium powder-coat finish for additional strength. For additional stability and safety this dumper bolts directly to the floor. It ships fully assembled for your convenience.Overall Dimensions:Width: 66''Depth: 63''Height: 72''Capacity: 6000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL High Density Structural Foam Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelf, 500 lbs. (FG450089BLA)
- KINGCORD 3/8 in. x 300 ft. White Smooth Braid Nylon Rope (300441)
- STREN-FLEX Round Sling, Endless, Red, 16ft L, Polyester (STRERS5-16)
- ZORO SELECT Plate Castr Kt, Polypropyln, 3", 150 lb, PK4 (KIT01PB03041004)
- VALLEY CRAFT Box Dumper, 48", 2000 lb., 66" W Frame (F80181A1)
- VESTIL Box Dumper, 60 in. H, 2000 lb., Steel, 2 HP (HBD-2-60)
- VESTIL Box Dumper, 48 in. H, 2000 lb., Steel, 2 HP (HBD-2-48)
- VESTIL UNIV DC TRASH CAN DUMPER 400LB 59.82 (TCD-U-60-DC)
- VESTIL Box Dumper, 36 in. H, 2000 lb., Steel, 2 HP (HBD-2-36)
- Valley Craft Box Dumpers