Shop All Forklift Accessories
Valley Craft
2000 lb. Hydraulic Dump Fork Truck Attachment for EZDump Hopper F89681
Mfr # 811F89681
Zoro # G811790326
product price: $4,020.99
/ea
Free Shipping & Returns
$4,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # 811F89681
- Zoro # G811790326
- Country of Origin United States
- Category Forklift Accessories
Description
Transport and dump loads with the Valley Craft F89681 hydraulic dump fork truck attachment for Valley Craft EZDump hopper. This hydraulic powered dumping system uses one forklift attachment to move and release multiple hoppers. Designed to work with Valley Craft mobile hoppers this attachment increases the safety level at your facility while also assisting in OSHA compliance and LEAN initiatives. This fully powered attachment removes all need for manual assistance.With an impressive 2000 lb. capacity and fully welded steel construction this attachment is built to last. Simplify your dumping system with this latch and detach system that provides the operator full control to stop at any point. With its quick 5 second cycle time this attachment is sure to increase efficiency in your facility. Upgrade your dumping system with this attachment.Overall Dimensions:Length: 41''Width: 41''Height: 13''Capacity: 2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Lift & Tile Cart With Sequence Select 400 lb 30 x 19.5 (CART-400-LT)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1000 lb (16PI05201S)
- COFFING HOISTS Control Cord Assy (936KG9)
- PEWAG Connecting Link, 3/8", 8800 lb. (CAR100)
- VALLEY CRAFT Fork Lift Strap Attachment (F80147A7)
- VESTIL Fork Truck Carriage Bumper, 2.25" Depth (FCB-818)
- VESTIL Steel Manual Cylinder Lifter, 7" Max. Cylinder Dia., 200 lb Capacity (CYL-M-7)
- SE-KURE Convex Forklift Mirror, 8 (TCVO-PC-26T-PB)
- SWEEPEX Adapter Plate, Black, Steel, 7-3/4" W (75105)
- CALDWELL Fork Covers, 48 x 6 In, Pr (48-2-6)
- ZORO SELECT Premium Forklift Seat Belt, 70-1/5 in. L (MQ0087)
- Valley Craft Lifting Trucks