Shop All Forklift Accessories
Valley Craft
1500 lb. Steel Auto Grip Forklift Attachment F89743
Mfr # 811F89743
Zoro # G511595078
product price: $1,100.99
/ea
Free Shipping & Returns
$1,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # 811F89743
- Zoro # G511595078
- Country of Origin United States
- Category Forklift Accessories
Description
Transport steel drums with the Valley Craft steel auto grip forklift attachment F89743. This forklift attachment conveniently works with 33 or 55 gallon drums with a diameter of 18'' or 24''. The cam actuated jaws automatically adjust around your drum for simple use while the built-in T-bolts ensure your drum is safe and secure during transport around your facility.With an impressive 1500 lb. capacity and heavy gauge steel construction with premium powder coat finish this attachment is built to last. Feel confident that your drums are transported safely around your facility with this forklift attachment.Overall Dimensions:Length: 36''Width: 24''Height: 7''Capacity: 1500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 12 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6212)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, Yellow (NERM020S-L-15)
- LIFT-ALL Web Sling, Type 3, 13 ft L, 3 in W, Nylon, Yellow (EE2803NFX13)
- BAUER LADDER 2 ft Fiberglass Stepladder (35002)
- VALLEY CRAFT Fork Lift Strap Attachment (F80147A7)
- VESTIL Orbit Telescoping Lift Boom, 6K, 24" Fork (LM-OBT-6-24)
- ZORO SELECT Cylinder Rack Ramp (7203-BK)
- IRONGUARD Ideal Warehouse Propane Counterbalance Forklift Checklist Caddy 70-1070 (70-1070)
- IDEAL WAREHOUSE INNOVATIONS Height Indicator Label, 12 in. H, Vynil (70-1100)
- ENPAC Cylinder Rack (7202-YE)
- IDEAL WAREHOUSE INNOVATIONS Side-View Magnetic Mirror, Black, Plastic (70-1145)
- Valley Craft Lifting Trucks