Shop All Forklift Accessories
Valley Craft
1500 lb. Auto Grip Fork Mounted Steel Drum Grabber Forklift Attachment F86145B0
Mfr # 811F86145B0
Zoro # G811595037
product price: $1,373.99
/ea
Free Shipping & Returns
$1,373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # 811F86145B0
- Zoro # G811595037
- Country of Origin United States
- Category Forklift Accessories
Description
Transport steel drums with Valley Craft auto grip fork mounted steel drum grabber forklift attachment F86145B0. This forklift attachment conveniently works with drums of all sizes with a diameter between 18-28''. The spring-and-cam actuated jaws automatically adjust around your drum for simple use while the built-in T-bolts ensure your attachment is secured during transport around your facility.With an impressive 1500 lb. capacity and heavy gauge steel construction with premium powder coat finish this attachment is built to last. Feel confident that your drums are transported safely around your facility with this forklift attachment.Overall Dimensions:Length: 31''Width: 26-37''Height: 7''Capacity: 1500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, Solid Rbber, 4", Brake (L-POEV 102KA-12-FI-SB)
- ZORO SELECT Floor Lck, Top Plate, 6-1/2 in H, 6 in Cstr (FL-LK-6EL)
- LOUISVILLE 10 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1410HD)
- GLEASON REEL Ws30-Btl, Balancer Labyrinth Trolley (WS30-BTL)
- VALLEY CRAFT Fork Lift Strap Attachment (F80147A7)
- DAYTON Fork Truck Boom, 4,000 lb, Red (60JC98)
- VALUSWEEP ValuSweep Replacment Brush, 60 In W, 8 In H (VBK-060)
- VESTIL Fork Extension, Black, 54 L x 4" W, PR (FE-4-54-BK)
- GLOBAL INDUSTRIAL Forklift Tilting 55 Gallon Drum Dumper, Steel, Yellow, 800 Lb. Capacity (191700)
- VESTIL Fork Blade Protector Polyethylne, 4x60, PR (F4-60)
- GLOBAL INDUSTRIAL UniversalErgonomic Forklift Seat with Suspension & Adjustable Curved Back (293277)
- Valley Craft Forklifts & Attachments