Shop All Drum Tools
Valley Craft
1500 lb. 60'' Single-Stage Stationary Drum Dumper F80159A9
Mfr # 811F80159A9
Zoro # G311757461
product price: $7,700.99
/ea
Free Shipping & Returns
$7,700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # 811F80159A9
- Zoro # G311757461
- Country of Origin United States
- Category Drum Tools
Description
Dump various drums with this Valley Craft 60'' single-stage stationary drum dumper F80159A9. This drum dumper features a 110V motor that can be conveniently operated with a handheld pendant. This unit works with drums with a diameter up to 25'' and a height between 26'' and 43'' and it has a dump height of 60''. Its 60-second dump cycle with gravity return makes this ideal for lifting and dumping various materials efficiently.With an impressive 1500 lb. capacity and heavy-duty 7 gauge steel construction with premium powder coat finish this dumper is built to last. It features predrilled mounting holes for the option to bolt into the floor for extra stability while dumping at floor level. Simply load the container secure the drum and the unit does the rest. This unit ships fully assembled for your convenience. Upgrade your dumping system with this drum dumper.Overall Dimensions:Length: 52''Width: 36''Height: 72''Capacity: 1500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- SIMPSON STRONG-TIE ZMAX 3.63 in. H X 4 in. W 16 Ga. Galvanized Steel Standoff Post Base (ABA44Z)
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 53.8 lb (5107S)
- ZORO SELECT Dust Cap, Polypropylene, Black, 2 In. W (GMIII2DNPTCAPB)
- VALLEY CRAFT Auto Grip Lift Truck Attachment (F86145B0)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80161A1)
- VALLEY CRAFT Economy Auto Grip Lift Truck Attachment (F89743)
- VALLEY CRAFT Drum Snatcher Lift Truck Attachment (F87398A2)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80163A3)
- PIG PIG Poly IBC Tote Funnel 19.875" L x 16" W x 10" H (DRM1407)
- DAYTON Drum Truck, 880 lb. (29PH14)
- Valley Craft Drums & Accessories