Shop All Self-Dumping Hoppers
Valley Craft
1/2 Cubic Yard EZ Dump Auto-Lock Green Steel Mobile Hopper F89679
Mfr # 811F89679
Zoro # G111583000
product price: $1,161.99
/ea
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # 811F89679
- Zoro # G111583000
- Country of Origin United States
- Category Self-Dumping Hoppers
Description
Transport store or dump material with the Valley Craft 1/2 cubic yard EZ dump auto-lock green steel mobile hopper F89679. This mobile hopper holds up to 1/2 cubic yard of material and can work alone or with a forklift attachment to create an efficient dumping system. The full width handles provide easy maneuvering and the green premium power coat finish allows for organization of material.With an impressive 2000 lb. capacity and heavy-duty 14 gauge steel construction with leak-proof solid welds this hopper is built to last. This hopper features four 6'' phenolic casters two rigid and two swivel for optimal mobility. Enhance your transporting storing and dumping of material with this mobile hopper.Overall Dimensions:Length: 49''Width: 32''Height: 30''Capacity: 2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Rolls, Smooth, 6in, Clear, PVC (999-00116)
- HSI Sngl Basket Chain Slng, 1/2 in dia, 30ft L, HD Master Link, 26,000lb Lmt (10SB1/2-30)
- ALL MATERIAL HANDLING Plate Clamp Universal 1tx0-20 HRC<37 (PCUA010)
- EXTREME MAX Extreme Max 3004.0204 Kayak/Canoe/Bike/Ladder Hoist&Lift Storage in Shop or Garage-120 lbs. Capacity (3004.0204)
- VESTIL Self-Dump Hopper, LD, 2 cu. yd., 2K (D-200-LD)
- DAYTON Low Profile Hopper, 6000 Lb, 51 1/4x49 (5PKF9)
- VESTIL Heavy Duty Self-Dumping Hopper (HOP-25-HD)
- VESTIL Self Dumping Hopper - Heavy Duty - Blue (D-25-HD)
- VESTIL Self Dump Hopper, Light Duty, 0.5 cu. yd. (H-50-LD)
- DAYTON Low Profile Hopper, 2000 Lb, 46x25 (5PKE8)
- VESTIL POLY LID FOR SIZE 3 STYLE D HOPPER (PLID-D-300)
- Valley Craft Tilt & Cube Trucks