Shop All Forklift Accessories
Valley Craft
1000 lb. Forklift Single Drum Strap Attachment F80147A7
Mfr # 811F80147A7
Zoro # G711595151
product price: $934.99
/ea
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # 811F80147A7
- Zoro # G711595151
- Country of Origin United States
- Category Forklift Accessories
Description
Secure your drums with the Valley Craft forklift single drum strap attachment F80147A7. This forklift attachment conveniently works with steel plastic and fiber drums up to 28'' in diameter. The two strap design and built-in T-bolts ensure your drum is safe and secure during transport around your facility.With an impressive 1000 lb. capacity and heavy gauge steel construction with premium powder coat finish this attachment is built to last. Feel confident that your drums are transported safely around your facility with this forklift attachment.Overall Dimensions:Length: 24''Width: 22''Height: 11''Capacity: 1000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A6E10B8C2P6)
- DC CARGO 2in X 43in Bolt-On Retractable Ratchet Straps, 2PK (243RRBO-2)
- STREN-FLEX Eye and Eye Flat Sling, 1in.x20ft., 3200lb (EEF2-901P)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Ld Rating, Delrin (P12R-PB050D-12)
- VALLEY CRAFT Fork Lift Strap Attachment (F80147A7)
- IRONGUARD Ideal Warehouse Side-View Magnetic Forklift Mirror 70-1145 - 8"L x 4-1/2"H (70-1145)
- SE-KURE Convex Forklift Mirror, 8 (TCVO-PC-26T-PB)
- IDEAL WAREHOUSE INNOVATIONS Height Indicator Label, 12 in. H, Vynil (70-1100)
- CALDWELL Telescoping Pivoting Fork Boom, 8000 Lb (PB-80)
- BIG JOE Universal Safety Orange Replacement Forklift Seat Belt 16TA30026E (16TA30026E-GL)
- VESTIL Forklift Tow Base 3-Ball Hitch (HITCH-3B)
- Valley Craft Lifting Trucks