Shop All Forklift Accessories
Valley Craft
1000 lb. Forklift Single Drum Beak Attachment F85370A0
Mfr # 811F85370A0
Zoro # G311790369
product price: $1,492.99
/ea
Free Shipping & Returns
$1,492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # 811F85370A0
- Zoro # G311790369
- Country of Origin United States
- Category Forklift Accessories
Description
Secure your drums with the Valley Craft F85370A0 forklift single drum beak attachment. This forklift attachment conveniently works with steel plastic and fiber drums of any diameter. It accepts 30 gallon 55 gallon and 85 gallon drums. The beak design offers a spring-loaded hands-free grip on the drum. Plus it automatically releases when the drum is placed on the floor.The built-in T-bolts ensure your drum is safe and secure during transport around your facility. With an impressive 1000 lb. capacity and heavy gauge steel construction with premium powder-coated finish this attachment is built to last. Feel confident that your drums are transported safely around your facility with this forklift attachment.Overall Dimensions:Length: 23''Width: 24''Height: 38''Capacity: 1000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONGARM Electric Winch, 50 ft L Line, 5/8 hp Motor (SA12015AC/CL)
- THERN Hand Winch, Spur Gear, w/Brake, 10,000 lb. (M492B)
- PEGASUS Caster, Rigid Plate, Phenolic, 800 lb. (P21R-PH040R-14)
- SERVICE CASTER 3 Inch Gray Polyurethane Swivel 12mm Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-PPUB-TLB-M1215-4)
- VALLEY CRAFT Fork Lift Strap Attachment (F80147A7)
- VESTIL Lift Master Fork Truck Boom (LM-OBT-8-36)
- GLOBAL EQUIPMENT High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts (CTO15N-LED-110V)
- GLOBAL INDUSTRIAL 1500 Lb. Capacity Forklift Tilting Drum Dumper (190702)
- GENIE Fork Extension Pin, Steel, 1/2 in. dia (80679GT)
- GLOBAL INDUSTRIAL Shorty Non-Telescoping Forklift Jib Boom Crane, 50-5/8inL, 4000 Lbs. Capacity (989044)
- AFTERMARKET 3EA04F2210 Forklift Radiator Fits Allis Chalmers And Kalmar (CSO90-0144)
- Valley Craft Forklifts & Attachments