Shop All Forklift Accessories
Valley Craft
1000 lb. Auto Grip Fork Mounted Plastic Drum Grabber Forklift Attachment F86165A5
Mfr # 811F86165A5
Zoro # G211595064
product price: $1,418.99
/ea
Free Shipping & Returns
$1,418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # 811F86165A5
- Zoro # G211595064
- Country of Origin United States
- Category Forklift Accessories
Description
Transport plastic drums with Valley Craft auto grip fork mounted plastic drum grabber forklift attachment F86165A5. This forklift attachment conveniently works with drums of all sizes with a diameter between 18-28''. The spring-and-cam actuated jaws automatically adjust around your drum for simple use while the built-in T-bolts ensure your attachment is secured during transport around your facility.With an impressive 1000 lb. capacity and heavy gauge steel construction with premium powder coat finish this attachment is built to last. Feel confident that your drums are transported safely around your facility with this forklift attachment.Overall Dimensions:Length: 31''Width: 26-34''Height: 7''Capacity: 1000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Logistic Cam Buckle Strap, 8 ft., 1000 lb. (SLTE208CR)
- VESTIL Aluminum Step Stand Silver 3 Step Wide Welded 500 lb Capacity (SSA-3W)
- ZORO SELECT Plate Caster, 4100 lb. Ld Rating, Bk Wheel (P27R-NMB060K-16)
- US CARGO CONTROL 2" x 10' Blue Heavy Duty Endless Ratchet Strap (5410FE-BLU)
- VALLEY CRAFT Fork Lift Strap Attachment (F80147A7)
- IRONGUARD Ideal Warehouse Forklift Propane Cylinder Handling Gloves - 70-1030 Retracto-Glove (70-1030)
- IRONGUARD Ideal Warehouse Side-View Magnetic Forklift Mirror 70-1145 - 8"L x 4-1/2"H (70-1145)
- AFTERMARKET 246116 Forklift Radiator Fits Nissan 16 34 x 19 14 x 2 38 (246116-NOR)
- SWEEPEX Adapter Plate, Black, Steel, 7-3/4" W (75105)
- WRIGHT BUMP-RELEASE HOPPER 2 CU YD Light Bump-Release Gray (20055BR)
- IDEAL WAREHOUSE INNOVATIONS Wide Magnetic Mirror, Black, Plastic (70-1135)
- Valley Craft Forklift Accessories