No Product Image Available

Valley Craft

1000 lb. 90'' Fully-Powered Telescoping Steel Counterweighted Lift / Rotator


product price: $35,945.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Transport industrial material with this Valley Craft 90'' fully-powered telescoping steel counterweighted lift / rotator F89529. This drum lifter uses a counterweight design to ensure proximity to the load for optimal control. This unit can ergonomically lift and rotate steel plastic and fiber drums for easy transport or dumping. The telescopic mast can be raised to 94 1/2'' high or lowered to 59'' fit under doorways or tight spaces. It uses a grip configuration made of jaws with an electric actuator to securely hold drums from 18'' to 24'' in diameter. This unit fully lifts in less than 30 seconds and it rotates 360 degrees continuously in either direction at a rate of 6 RPM.This durable lift / rotator has a heavy gauge steel construction with an impressive 1000 lb. capacity. Plus it has a premium powder-coat finish for additional strength. Designed with 2 5'' rigid front casters and 1 12'' rear wheel this unit provides optimal mobility to efficiently lift and rotate material. It drives at an adjustable rate of 1 mph to 2.5 mph. This is a standalone unit and does not require a forklift. It ships fully assembled and uses a 24V battery system including 2 12V batteries and an included AC charger. Enhance your transporting system with this lift / rotator.Overall Dimensions:Length: 79''Width: 38''Height: 59'' - 94 1/2''Capacity: 1000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.