Shop All Drum Lifting Trucks & Dispensers
Valley Craft
1000 lb. 90'' Fully-Powered Steel Counterweighted Lift / Rotator Rect
Mfr # 811F89831A4
Zoro # G211757448
product price: $28,514.99
/ea
Free Shipping & Returns
$28,514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # 811F89831A4
- Zoro # G211757448
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Description
Transport industrial material with this Valley Craft 90'' fully-powered steel counterweighted lift / rotator F89831A4. This drum lifter uses a counterweight design to ensure proximity to the load for optimal control. This unit can ergonomically lift and rotate steel plastic and fiber drums for easy transport or dumping. The included straps allow you to manually secure drums from 14'' to 24'' in diameter. This unit lifts up to 90'' in 30 seconds and it rotates 360 degrees continuously in either direction at a rate of 6 RPM.This durable lift / rotator has a heavy gauge steel construction with an impressive 1000 lb. capacity. Plus it has a premium powder-coat finish for additional strength. Designed with 2 5'' rigid front casters and 1 12'' rear wheel this unit provides optimal mobility to efficiently lift and rotate material. It drives at a rate of 2.5 mph. This is a standalone unit and does not require a forklift. It ships fully assembled and uses a 24V battery system including 2 12V batteries and an included AC charger. Enhance your transporting system with this lift / rotator.Overall Dimensions:Length: 53''Width: 32''Height: 90''Capacity: 1000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSHMAN Drive Rivet (18436G1)
- TIMBER TUFF Swivel Grab Skidding Tongs 25 (TMW-03SS)
- CM Lodestar Electric Chain Hoist, Triple Reeving Less Chain, Series Model Rt, 3 Ton, 0312 X 08583 (9505NHLC)
- BLICKLE Swivel Plate Caster, Wt Nyln, 3-1/8", Brake, Caster Load Rating Range: Heavy-Duty (LH-GSPO 80K-14-FI)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89702)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Beak Attach (F89265)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Strap Attac (F89264)
- CALDWELL Drum Grab, 2000 lb Cap, for Closed Drums (150-1)
- DAYTON Drum Grab, 2000 lb (29PH21)
- ULTRATECH Single Drum Stack Module, 33" L (9030)
- Valley Craft Lifting Trucks