Shop All Stackers
Valley Craft
1000 lb. 78'' Fully Powered Steel Counterweighted Universal Lift / Stacker F80136A9
Mfr # 811F80136A9
Zoro # G611636107
product price: $20,315.99
/ea
Free Shipping & Returns
$20,315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # 811F80136A9
- Zoro # G611636107
- Country of Origin United States
- Category Stackers
Description
Transport industrial material with this Valley Craft 78'' fully powered steel counterweighted universal lift / stacker F80136A9 - 1000 lb. capacity. This lift / stacker uses a counterweight design to ensure proximity to the load for optimal control. Designed to work with a variety of interchangeable attachments sold separately this unit can ergonomically lift and / or rotate a diverse array of material. This lift / stacker lifts up to 71'' in 30 seconds and rotates 360 degrees continuously in either direction. It can easily maneuver heavy supplies through your facility.With an impressive 1000 lb. capacity and heavy gauge steel construction with premium powder coat finish this lifter is built to last. Designed with two 5'' rigid front casters and one 12'' rear powered wheel this unit provides optimal mobility for efficiently lifting and rotating material. This is a standalone unit and does not require a forklift. It ships fully assembled and uses a 24V battery to operate. Enhance your transporting system with this fully powered universal lift / stacker.Overall Dimensions:Length: 47''Width: 32''Height: 90''Capacity: 1000 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A9636AG)
- GLOBAL INDUSTRIAL Pallet Jack, 5500-Lb. Capacity Pallet Truck - 27W x 48L Forks (334475)
- PEERLESS CHAIN 1/2-5/8 RATCHT LOADBINDR, H5123-4452 (H5123-4452)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08239W)
- VESTIL MANUAL STACKER NARROW MAST ADJ FORKS/LEGS 1K (VHPS-NM-1000-AA)
- PAKE HANDLING TOOLS Manual Stacker, 2200 lb. Cap, 63" Lift Height, Straddle Leg, Adjustable Fork (PAKMS03)
- VESTIL Steel Counter Balanced Powered Lift 2" to 62", 1000 lb Capacity (S-CB-62)
- VESTIL Counter Balanced Power Lift Dual Grip (S-CB-62-DDC)
- EOSLIFT Heavy Duty Industrial Grade T12J Adjustable Base Leg and Forks Full Electric Lift and Travel Straddle Pallet Truck Stacker 3300 lbs. 141.7 in. lifting height with Lithium Battery (T15J)
- VESTIL Powered Lift Stacker, Load Cap. 1500 lb., Overall Width: 54-1/8" (SLNM15-63-AA)
- GLOBAL INDUSTRIAL Hydraulic Lift Positioner Truck, 880 Lb. Capacity (989055)
- Valley Craft Stackers