Shop All Drum Lifting Trucks & Dispensers
Valley Craft
1000 lb. 78'' Battery Powered Steel Portable Drum Lifter with Strap Connection F89832A5
Mfr # 811F89832A5
Zoro # G911757458
Free Shipping & Returns
$27,111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valley Craft
- MFR # 811F89832A5
- Zoro # G911757458
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Description
Transport drums with the Valley Craft 78'' battery powered steel portable drum lifter with strap connection F89832A5. This drum lifter uses a counterweight design to ensure proximity to the load for optimal control. The strap connection secures the drums for safe movement as the unit lifts up to 71'' in 30 seconds and rotates 360 degrees continuously in either direction.With an impressive 1000 lb. capacity and heavy gauge steel construction with premium powder coat finish this lifter is built to last. Designed with two 5'' rigid front casters and one 12'' rear powered wheel as well as a 39'' turn radius this unit provides optimal mobility for efficiently lifting and rotating drums. Enhance your drum transporting system with this fully powered portable drum lifter.Overall Dimensions:Length: 53''Width: 32''Height: 78''Capacity: 1000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 202 in H Steel Rolling Ladder, 16 Steps, 450 lb Load Capacity (1516R3242A1E30B4W4C1P3)
- CAMPBELL MFG Polypropylene Safety Rope (ESR500)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Polyester, Yellow (EE2602DFX20)
- METALLIC LADDER 20FT H x 12in W Manhole Ladder, 300 lbs Rated (MT-20-12-HD)
- VALLEY CRAFT Optional Strapping Attachment F64657A7 for Valley Craft® Barrel Hawk„¢ (F64657A7)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- VALLEY CRAFT Valley Craft Versa-Lift Drum Tilter - 800 Lb. Cap. (F89409A5)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Beak Attach (F89265)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Strap Attac (F89264)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89702)
- ULTRATECH Double Drum Stack Module, 48" L (2389)
- Valley Craft Lifting Trucks