Shop All Drum Lifting Trucks & Dispensers
Valley Craft
1000 lb. 55 Gallon Battery Powered Portable Drum Lifter F89838A2
Mfr # 811F89838A2
Zoro # G011757440
Free Shipping & Returns
$25,296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valley Craft
- MFR # 811F89838A2
- Zoro # G011757440
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Description
Clamp and lift drums with the Valley Craft 55 gallon battery powered portable drum lifter F89838A2. This unit can lift rotate and dump drums made of steel plastic or fiber. It can lift up to 71'' in less than 30 seconds and continuously rotate 360 degrees in either direction at 6 RPM making it ideal for transporting drums around your facility.With an impressive 1000 lb. capacity and heavy-duty gauge steel construction with premium powder coat finish this handler is built to last. This standalone unit features straddle legs that are able to conveniently extend under pallets for easy maneuvering. Enhance your drum transportation with this drum lifter.Overall Dimensions:Length: 47''Width: 32''Height: 78''Capacity: 1000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Skate Wheel Conveyor, 32-11/16" W Overall (55KR79)
- ZORO SELECT Carpet Ram, Fork Mntd, 144 x 2-3/4 In (CRF-144)
- DPI 1 Step, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NST-1-14)
- DURASTAR Wheel; 3 X 1-1/4 Polyurethane/Polyolefin (Maroon/Gray); 1/2" Bore; Del (314PPU56J)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Strap Attac (F89264)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89702)
- VALLEY CRAFT Optional Strapping Attachment F64657A7 for Valley Craft® Barrel Hawk„¢ (F64657A7)
- VALLEY CRAFT Valley Craft Versa-Lift Drum Tilter - 800 Lb. Cap. (F89409A5)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Beak Attach (F89265)
- DAYTON Drum Grab, 1000 lb (29PH19)
- Valley Craft Drum Lifting Trucks & Dispensers