Shop All Self-Dumping Hoppers
Valley Craft
1 Cubic Yard EZ Dump Auto-Lock Green Steel Mobile Hopper F89680
Mfr # 811F89680
Zoro # G711582977
product price: $1,282.09
/ea
Free Shipping & Returns
$1,282.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # 811F89680
- Zoro # G711582977
- Country of Origin United States
- Category Self-Dumping Hoppers
Description
Transport store or dump material with the Valley Craft 1 cubic yard EZ dump auto-lock green steel mobile hopper F89680. This mobile hopper holds up to 1 cubic yard of material and can work alone or with a forklift attachment to create an efficient dumping system. The full width handles provide easy maneuvering and the green premium power coat finish allows for organization of material.With an impressive 2000 lb. capacity and heavy-duty 14 gauge steel construction with leak-proof solid welds this hopper is built to last. This hopper features four 6'' phenolic casters two rigid and two swivel for optimal mobility. Enhance your transporting storing and dumping of material with this mobile hopper.Overall Dimensions:Length: 56''Width: 32''Height: 45''Capacity: 2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 5 ft L, 3 in W, Polyester, Silver (EE1803TFX5)
- ZORO SELECT Swivel Plate Caster, Rubbr, 3 in., 200 lb, C (1UHX3)
- BIL-JAX Caster - Iron - #7 - 8" (0026-772)
- METALTECH Portable Scaffold, Steel, 4 ft Platform Height (I-BM4S)
- VESTIL POLY LIDS FOR SIZE 2.5 STYLE D HOPPER (PLID-D-250)
- RUBBERMAID COMMERCIAL Self-Dumping Hopper, 1/2 cu. yd., 750 lb. (FG105443BLA)
- ZORO SELECT Self Dumping Hopper, 5000 lb., Orange (26077 ORANGE)
- DAYTON Low Profile Hopper, 4000 Lb, 1/2 Cu Yd (5PKF2)
- DAYTON Low Profile Hopper, 2000 Lb, 51 1/4x49 (5PKF7)
- VESTIL No Bump HD Hopper 5CbYd Blue (D-500-HD-NB)
- VESTIL LOW PROFILE HOPPER HD .33 CUBIC YARD-BLUE (H-33-HD)
- Valley Craft Tilt & Cube Trucks