Shop All Disposable Gloves
This Product is Discontinued
Valiant
Nitrile Exam Gloves, Nitrile, XL, 1000 PK, Cobalt (Discontinued)
Mfr # N300XL
Zoro # G2709809
This Product is Discontinued
Key Features
- Size XL
- Color Cobalt
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valiant
- MFR # N300XL
- Zoro # G2709809
- UPC # 850019868234
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Exam Gloves |
Color | Cobalt |
Material | Nitrile |
Description
Valiant Nitrile Exam Gloves, Powder-Free, Palm Thickness 3mil, Medical Grade, Standard Cuff Length, Blue, 100CT, Fully Textured, Chemo Ratings on back of box, Food Grade Rated, Not made with natural rubber latex, Non-sterile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.