Shop All Disposable Gloves
This Product is Discontinued
Valiant
Exam Glove, Nitrile, Small, 2000 PK, Blue (Discontinued)
Mfr # N3200LDS
Zoro # G504650272
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Blue
- Material Nitrile
- Length 9.5in
- Features Fentanyl Tested
- Thickness 3 MIL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valiant
- MFR # N3200LDS
- Zoro # G504650272
- UPC # 850019868982
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | Small |
Length | 9.5in |
Details
Item | Exam Glove |
Color | Blue |
Material | Nitrile |
Features | Fentanyl Tested |
Thickness | 3 MIL |
Description
Blue Accelerator Free Nitrile Exam Gloves protect hands from chemical accelerators that are commonly found in nitrile, reducing the risk of Type I; Type IV hypersensitivities. They protect against chemicals, chemotherapy drugs, Fentanyl and blood-borne pathogens.Durable, dependable and stretchy nitrile with a comfortable fit and feel. Size Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.