Shop All Disposable Gloves
This Product is Discontinued
Valiant
Exam Glove, Nitrile, Medium, 1000 PK, Light Blue (Discontinued)
Mfr # N4100M
Zoro # G604650264
This Product is Discontinued
Key Features
- Size Medium
- Color Light Blue
- Material Nitrile
- Length 9.5in
- Thickness 4-5 MIL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valiant
- MFR # N4100M
- Zoro # G604650264
- UPC # 810073730106
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | Medium |
Length | 9.5in |
Details
Item | Exam Glove |
Color | Light Blue |
Material | Nitrile |
Thickness | 4-5 MIL |
Features | Chemo Tested |
Description
Light Blue Nitrile Exam Gloves protect hands from chemicals, chemotherapy drugs and blood-borne pathogens. Durable,dependable and stretchy nitrile with a comfortable fit and feel. Size Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.