Shop All Mechanics Gloves
This Product is Discontinued
Valeo
Rescue Gloves, 2XL, White (Discontinued)
Mfr # VI4888XEWWGL
Zoro # G3846324
This Product is Discontinued
Key Features
- Glove Size 2XL
- Color White
- Palm Material Split Leather
- Application Rescue Workers
- Cuff Shirred Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valeo
- MFR # VI4888XEWWGL
- Zoro # G3846324
- UPC # 736097488857
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Rescue Gloves |
Color | White |
Palm Material | Split Leather |
Application | Rescue Workers |
Cuff | Shirred Elastic |
Lining | Kevlar(R) |
Stitching | Kevlar(R) |
Finger Style | Full Finger |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Palm Material Split Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.