Shop All Leather Palm Gloves
Valeo
Fingerless Glove, Meshback, XL, PR
Mfr # VA4575XL
Zoro # G4035171
product price: $6.55
/pr
Sold in multiples of 3 for $19.65
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Materials Genuine Leather, Cotton Mesh Back, Soft Terry Lining
- Cuff Style Secure Fit
- Application Suitable for Weight Lifting, Pull-Up, Exercise, Fitness, Gym Training, and General Workouts
- Closure Type hook-and-loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valeo
- MFR # VA4575XL
- Zoro # G4035171
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Size- Alpha | XL |
Details
Item | Gloves |
Color | Black |
Glove Materials | Genuine Leather, Cotton Mesh Back, Soft Terry Lining |
Cuff Style | Secure Fit |
Application | Suitable for Weight Lifting, Pull-Up, Exercise, Fitness, Gym Training, and General Workouts |
Closure Type | hook-and-loop |
Palm Material | Genuine Leather |
Glove Coating Material | Uncoated |
Glove Back Material | Mesh |
Minimum Temperature | Not Rated |
Lining Material | Soft Terry |
Finger Coverage | Fingerless |
Glove Features | Maximize Breathability and Comfort with an all Mesh Back and Fingerless Design; Padded, Leather Palm; Soft Terry Lining for Comfort and Durability; Hook & Loop Closure |
Description
Mechanics Gloves, Palm Material Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0035BL)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (3JVP5)
- BAFFIN Size 12 Men's Steel Rubber Boot, Black/Amber (23590000)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-90-99 (SDR-90-99)
- VALEO Leather Utility Glove, Black/White, M, PR (VI3732ME)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size XL, PR (365DLX2KGXL)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (600-EA)
- CONDOR VF, Leather Gloves, Split, L, 2AH54, PR (56JD23)
- MCR SAFETY Shoulder Double Leather Palm 4.5, L, PK12 (1312)
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, 3XL (4063-XXXL (12))
- PATIOPLUS Womens Signature Synthetic Leather Gardening Gloves - Green Medium (PA708751)
- Valeo Leather Palm Gloves