Shop All Leather Palm Gloves
Valeo
Fingerless Glove, Meshback, M, PR
Mfr # VA4575ME
Zoro # G4035232
product price: $6.59
/pr
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color Black
- Glove Materials Genuine Leather, Cotton Mesh Back, Soft Terry Lining
- Cuff Style Secure Fit
- Closure Type hook-and-loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valeo
- MFR # VA4575ME
- Zoro # G4035232
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Details
Item | Gloves |
Color | Black |
Glove Materials | Genuine Leather, Cotton Mesh Back, Soft Terry Lining |
Cuff Style | Secure Fit |
Closure Type | hook-and-loop |
Palm Material | Genuine Leather |
Application | Suitable for Weight Lifting, Pull-Up, Exercise, Fitness, Gym Training, and General Workouts |
Glove Coating Material | Uncoated |
Glove Back Material | Mesh |
Color Family | Black |
Palm Style | Leather |
Minimum Temperature | Not Rated |
Lining Material | Soft Terry |
Finger Coverage | Fingerless |
Glove Features | Maximize Breathability and Comfort with an all Mesh Back and Fingerless Design; Padded, Leather Palm; Soft Terry Lining for Comfort and Durability; Hook & Loop Closure |
Description
Mechanics Gloves, Palm Material Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Work Shoes, SlipOn, Steel, Mns, 10.5M, Brn, PR (86509)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GCXVBL)
- PYRAMEX Cowhide Leather Driver with Keystone Thumb, Size XXXL, 12PK (GL2004KX3)
- PORTWEST PW3 Hi-Vis 3in1 Jacket, XXL (PW365)
- VALEO Leather Utility Glove, Black/White, M, PR (VI3732ME)
- SAS SAFETY SAFETY GLOVES MEDIUM COWHIDE (SA6762)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size L (20-9-1610-L)
- TILLMAN Deerskin Gloves, PR (864L)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, XL, 12PK (1956XL)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, L, PR (1935L)
- MCR SAFETY Shoulder Full Leather Back, XL, PK12 (1417XL)
- Valeo Leather Palm Gloves