Shop All Leather Palm Gloves
Valeo
Fingerless Glove, Meshback, L, PR
Mfr # VA4575LG
Zoro # G4035208
product price: $6.55
/pr
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Materials Genuine Leather, Cotton Mesh Back, Soft Terry Lining
- Cuff Style Secure Fit
- Closure Type hook-and-loop
- Palm Material Genuine Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valeo
- MFR # VA4575LG
- Zoro # G4035208
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Item | Gloves |
Color | Black |
Glove Materials | Genuine Leather, Cotton Mesh Back, Soft Terry Lining |
Cuff Style | Secure Fit |
Closure Type | hook-and-loop |
Palm Material | Genuine Leather |
Application | Suitable for Weight Lifting, Pull-Up, Exercise, Fitness, Gym Training, and General Workouts |
Glove Coating Material | Uncoated |
Glove Back Material | Mesh |
Minimum Temperature | Not Rated |
Lining Material | Soft Terry |
Finger Coverage | Fingerless |
Glove Features | Maximize Breathability and Comfort with an all Mesh Back and Fingerless Design; Padded, Leather Palm; Soft Terry Lining for Comfort and Durability; Hook & Loop Closure |
Description
Mechanics Gloves, Palm Material Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (BO500B-S)
- ZORO SELECT Parking Lot Symb, Straight Arrow, Plastic (3W633)
- PIP Unlined Leather Drivers Gloves, L, PK12 (68-101/L)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 8 1 pc, 3PK (844818)
- VALEO Leather Utility Glove, Black/White, M, PR (VI3732ME)
- WELLS LAMONT Gloves Wells Lamont (1178XL)
- MCR SAFETY Artic Jack Cold Protection Drivers Gloves, Thermosock Lining, L, 12PK (3460L)
- HESTRA Glove, Leather, Goatskin, Black/Tan, M (73010-701-08)
- CONDOR Leather Gloves, Gauntlet Cuff, S, PR (2MDC4)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, M (3440M)
- MAGID ProGrade Plus PGP05T Goatskin Leather Palm Work Gloves, XL, 12PK (PGP05T-XL)
- Valeo Gloves & Hand Protection