Shop All Elbow and Wrist Braces
This Product is Discontinued
Valeo
Elbow Support, XL, Black, Single Strap, Material: Neoprene/Nylon (Discontinued)
Mfr # VA4543XLWWGL
Zoro # G3825577
This Product is Discontinued
Key Features
- Ergonomic Support Size XL
- Color Black
- Style Single Strap
- Material Neoprene/Nylon
- Fits 12 to 13-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valeo
- MFR # VA4543XLWWGL
- Zoro # G3825577
- UPC # 736097000134
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | XL |
Size | Extra-Large |
Details
Item | Elbow Support |
Color | Black |
Style | Single Strap |
Material | Neoprene/Nylon |
Fits | 12 to 13-1/2 in |
Features | Terry Lined, Hook and Loop, Machine Washable, Latex Free |
Description
Elbow Support, Color Black, Material Neoprene/Nylon, Size Extra-Large, Features Terry Lined, Hook and Loop, Machine Washable, Latex Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.