Shop All Elbow and Wrist Braces
This Product is Discontinued
Valeo
Elbow Support, XL, Black, Pull-Over (Discontinued)
Mfr # VA4642XLWWGL
Zoro # G3854523
This Product is Discontinued
Key Features
- Ergonomic Support Size XL
- Color Black
- Style Pull-Over
- Material Neoprene
- Fits 12 to 13-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valeo
- MFR # VA4642XLWWGL
- Zoro # G3854523
- UPC # 736097000097
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | XL |
Size | XL |
Details
Item | Elbow Support |
Color | Black |
Style | Pull-Over |
Material | Neoprene |
Fits | 12 to 13-1/2 in |
Features | Lightweight |
Description
Elbow Support, Color Black, Material Neoprene, Size XL, Features Lightweight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.