Shop All Back Braces
Valeo
Back Support, Elastic, L
Mfr # VI4675LGWWGL
Zoro # G3873861
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic, Nylon
- Width 7 in
- Closure Type hook-and-loop
- Suspenders Detachable 1-1/2 in Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valeo
- MFR # VI4675LGWWGL
- Zoro # G3873861
- UPC # 736097005412
- Country of Origin China
- Category Back Braces
Dimensions
Width | 7 in |
Back Support Size | L |
Fits Waist Size | 40 in to 48 in |
Size | L |
Waist Size - Maximum | 48 in |
Waist Size - Minimum | 40 in |
Support Height | 7 in |
Details
Item | Back Support |
Color | Black |
Material | Elastic, Nylon |
Closure Type | hook-and-loop |
Suspenders | Detachable 1-1/2 in Elastic |
Closure | Hook-and-Loop |
Features | (4) Non-Conductive Stays, Rubberized Stay Covers |
Suspender Attachment | Detachable |
Latex Content | Contains Latex |
Includes Suspenders | Includes Suspenders |
Description
Back Support, Color Black, Material Elastic, Nylon, Size L, Waist Size - Minimum 40 in, Waist Size - Maximum 48 in, Support Height 7 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features (4) Non-Conductive Stays, Rubberized Stay Covers, Latex Content Contains Latex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- BROTHER Power Adapter for P-Touch Label Maker (AD24)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, L, 12PK (56-424/L)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 M 105)
- VALEO Back Support, Elastic, M (VI4675MEWWGL)
- VALEO Back Support, Elastic, S (VI4675SMWWGL)
- ERB SAFETY Samson Back Support, Black, LG, 38"-42" (12309)
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, XL, 38-42" Waist Size (11095)
- IMPACTO Back Tracker Glove, Padded Back, XL, PR (NS2820050)
- ALLEGRO INDUSTRIES Back Support, All Fit (7170)
- ACE Work Belt with Removable Suspenders, One-Size Adjustable, Black (208605)
- Valeo Ergonomics