Shop All Anti-Vibration Gloves
Valeo
Anti-Vibration Right Hand Glove, XL, Black
Mfr # VI5001XLWWGL
Zoro # G3850953
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Palm Material Pigskin Leather
- Palm Construction Pigskin Leather
- Knuckle Padding Material Foam/Thermoplastic Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valeo
- MFR # VI5001XLWWGL
- Zoro # G3850953
- UPC # 736097500146
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Size- Alpha | XL |
Details
Item | Anti-Vibration Gloves |
Palm Material | Pigskin Leather |
Palm Construction | Pigskin Leather |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Black |
Hand | Right |
Cuff | Gauntlet |
Finger Style | Full Finger |
Closure Type | hook-and-loop |
Glove Back Material | Pigskin Leather |
Sold As | Each |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Palm Material Pigskin Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEMCO Twinline Hose, 50ft. With Ends (1951)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (12 pair) (48-73-8742B)
- CONDOR Cut-Resistant Gloves, L/9, PR (61CV81)
- BULWARK JACKET (JMJ6HV RG XXL)
- VALEO Anti-Vibration Glove, Black/Gray, M, PR (V430-M-VI4872ME)
- VALEO Anti-Vibration Glove, Black/Gray, L, PR (V430-L-VI4872LG)
- VALEO Anti-Vibration Glove, Black/Gray, XL, PR (V430-XL-VI4872XL)
- VALEO Anti-Vibration Glove, Black/Gray, S, PR (V430-S-VI4872SM)
- VALEO Anti-Vibration Glove, Black/Gray, 2XL, PR (V430-2XL-VI4872XE)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, 2XL, Gray/Black/Yellow, PR (MFG2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size S, Black, PR (IEX-MIG-02-S)
- Valeo Anti-Vibration Gloves