Shop All Anti-Vibration Gloves
Valeo
Anti-Vibration Glove, XL, Black,
Mfr # VI5002XLWWGL
Zoro # G3850926
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Palm Material Pigskin Leather
- Palm Construction Pigskin Leather
- Knuckle Padding Material Foam/Thermoplastic Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valeo
- MFR # VI5002XLWWGL
- Zoro # G3850926
- UPC # 736097500245
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Anti-Vibration Gloves |
Palm Material | Pigskin Leather |
Palm Construction | Pigskin Leather |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Black |
Cuff | Gauntlet |
Finger Style | Full Finger |
Hand | Left |
Glove Back Material | Pigskin Leather |
Sold As | Each |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Color Black, Palm Material Pigskin Leather, Palm Construction Pigskin Leather, Gauntlet Cuff, Finger Style Full Finger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Mat, Clear, 24 x 36 In, PK4 (6GRA3)
- C.H. HANSON Number Stencil Set, 15Piece Interlocking Reusable, 2 In Character Height, 28 Ga Brass, 10305 (10305)
- SIGNMISSION Sign, 3.5" H, 5" W, 24 Hour Video Surveillance, Landscape, SN-D-35-L-11498-10PK (OS-SN-D-35-L-11498-10PK)
- KISHIGO S, Lime Class 2, Contrasting Mesh Vest (1056-S)
- VALEO Anti-Vibration Glove, Black/Gray, 2XL, PR (V430-2XL-VI4872XE)
- VALEO Anti-Vibration Glove, Black/Gray, L, PR (V430-L-VI4872LG)
- VALEO Anti-Vibration Glove, Black/Gray, M, PR (V430-M-VI4872ME)
- VALEO Anti-Vibration Glove, Black/Gray, S, PR (V430-S-VI4872SM)
- VALEO Anti-Vibration Glove, Black/Gray, XL, PR (V430-XL-VI4872XL)
- IMPACTO Anti-Vibration Gloves, L, Black, PR (ST8610L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Full Finger, ANSI, 3XL, PR (IEX-HZi5-07-XXXL)
- Valeo Anti-Vibration Gloves