Shop All Anti-Vibration Gloves
Valeo
Anti-Vibration Glove, Black/Gray, XL, PR
Mfr # V430-XL-VI4872XL
Zoro # G8094024
product price: $20.49
/pr
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Split Cowhide Leather
- Palm Construction Split Leather, Anti-Vibe
- Color Black/Gray
- Finger Style Fingerless
- Cuff Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valeo
- MFR # V430-XL-VI4872XL
- Zoro # G8094024
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Anti-Vibration Gloves |
Palm Material | Split Cowhide Leather |
Palm Construction | Split Leather, Anti-Vibe |
Color | Black/Gray |
Finger Style | Fingerless |
Cuff | Elastic |
Closure Type | Hook and Loop |
Minimum Temperature | Not Rated |
Description
Anti-Vibration Gloves, Palm Material Split Cowhide Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Orange Balaclava Face Mask - Fleece (6821-ORANG)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, 4 Cut Level, PVC, M, 1 PR (SDXC-03-M)
- SUPER ANCHOR SAFETY D-Minus Anchor 430 11ga SST. Fasteners and Butyl Flashing Strips Sold Separately. 10pc Bulk Box (1075-SB10)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466P37 (466P37)
- VALEO Anti-Vibration Glove, Black/Gray, M, PR (V430-M-VI4872ME)
- VALEO Anti-Vibration Glove, Black/Gray, L, PR (V430-L-VI4872LG)
- VALEO Anti-Vibration Glove, Black/Gray, 2XL, PR (V430-2XL-VI4872XE)
- VALEO Anti-Vibration Glove, Black/Gray, S, PR (V430-S-VI4872SM)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz 2XL, Black, PR (IEX-MIG-06-XXL)
- IMPACTO Impact Gloves, S, Bl/Gr, Polycotton, Left (50110110021)
- ZORO SELECT Anti-Vibration Gloves, XL, Black, PR (1AGJ3)
- Valeo Anti-Vibration Gloves