Shop All Anti-Vibration Gloves
Valeo
Anti-Vibration Glove, Black/Gray, M, PR
Mfr # V430-M-VI4872ME
Zoro # G8094259
product price: $20.49
/pr
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Split Cowhide Leather
- Palm Construction Split Leather, Anti-Vibe
- Color Black/Gray
- Closure Type Hook and Loop
- Finger Style Fingerless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valeo
- MFR # V430-M-VI4872ME
- Zoro # G8094259
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Anti-Vibration Gloves |
Palm Material | Split Cowhide Leather |
Palm Construction | Split Leather, Anti-Vibe |
Color | Black/Gray |
Closure Type | Hook and Loop |
Finger Style | Fingerless |
Cuff | Elastic |
Minimum Temperature | Not Rated |
Description
Anti-Vibration Gloves, Palm Material Split Cowhide Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Red & Yellow Oval Year Model Signs: 2007 Pk (198-R-07)
- NMC Caution Hard Hat Area (FS16)
- GEMTOR Carrying Bag 10"x10"x18" (CB1)
- LYLE Safety Sign, Safety Shoes, Caution, 10 in H (U4-1658-RD_14X10)
- VALEO Anti-Vibration Glove, Black/Gray, S, PR (V430-S-VI4872SM)
- VALEO Anti-Vibration Glove, Black/Gray, XL, PR (V430-XL-VI4872XL)
- VALEO Anti-Vibration Glove, Black/Gray, L, PR (V430-L-VI4872LG)
- VALEO Anti-Vibration Glove, Black/Gray, 2XL, PR (V430-2XL-VI4872XE)
- RINGERS GLOVES Impact Resistant Gloves, Black, L, PR (163)
- IMPACTO IMPACTO VI473130 Blackmaxx Vibration Reducing Glove - Medium (VI473130)
- IMPACTO Anti-Vibration Gloves, L, Black/Yellow, PR (4741)
- Valeo Anti-Vibration Gloves