Shop All Anti-Vibration Gloves
Valeo
Anti-Vibration Glove, Black/Gray, L, PR
Mfr # V430-L-VI4872LG
Zoro # G8094374
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Split Cowhide Leather
- Palm Construction Split Leather, Anti-Vibe
- Color Black/Gray
- Finger Style Fingerless
- Cuff Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valeo
- MFR # V430-L-VI4872LG
- Zoro # G8094374
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Anti-Vibration Gloves |
Palm Material | Split Cowhide Leather |
Palm Construction | Split Leather, Anti-Vibe |
Color | Black/Gray |
Finger Style | Fingerless |
Cuff | Elastic |
Closure Type | Hook and Loop |
Minimum Temperature | Not Rated |
Description
Anti-Vibration Gloves, Palm Material Split Cowhide Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking by Order of Fire Marshal Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23628 (A-1218-23628)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x 1.25" (S050X125VAC)
- ALPHA PRO TECH Critical Cover® CPE Shoe Covers, XL, All Film, Blue, PK1000 (SH-H1253-B)
- WATSON GLOVES Stealth Black Widow Ansi A6-Large PR (384-L)
- VALEO Anti-Vibration Glove, Black/Gray, XL, PR (V430-XL-VI4872XL)
- VALEO Anti-Vibration Glove, Black/Gray, S, PR (V430-S-VI4872SM)
- VALEO Anti-Vibration Glove, Black/Gray, M, PR (V430-M-VI4872ME)
- VALEO Anti-Vibration Glove, Black/Gray, 2XL, PR (V430-2XL-VI4872XE)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, XXL, PR (EXO-PIG-06-XXL)
- MILWAUKEE TOOL Impact Resistant Demolition Gloves - Medium (48-22-8751)
- MECHANIX WEAR Impact Gloves, 2XL, Black, PR (MP4X-75-012)
- Valeo Anti-Vibration Gloves