Shop All Footwear Accessories
This Product is Discontinued
Valeo
Ankle Support, XL, Black, Pull-Over (Discontinued)
Mfr # VA4657LXWWGL
Zoro # G3854541
This Product is Discontinued
Key Features
- Material Neoprene
- Size XL
- Color Black
- Ergonomic Support Size XL
- Fits 10 to 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valeo
- MFR # VA4657LXWWGL
- Zoro # G3854541
- UPC # 736097005481
- Country of Origin China
- Category Footwear Accessories
Dimensions
Size | XL |
Ergonomic Support Size | XL |
Details
Item | Ankle Support |
Material | Neoprene |
Color | Black |
Fits | 10 to 14 in |
Style | Pull-Over |
Closure | Pull-On |
Description
Ankle Support, Color Black, Material Neoprene, Closure Pull-On, Size XL, Chest Size - Maximum Not Applicable, Chest Size - Minimum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.