Shop All Footwear Accessories
This Product is Discontinued
Valeo
Ankle Support, SM, Black, Pull-Over (Discontinued)
Mfr # VA4657SDWWGL
Zoro # G3854532
This Product is Discontinued
Key Features
- Style Pull-Over
- Color Black
- Ergonomic Support Size S/M
- Material Neoprene
- Fits 6 to 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valeo
- MFR # VA4657SDWWGL
- Zoro # G3854532
- UPC # 736097005443
- Country of Origin China
- Category Footwear Accessories
Dimensions
Ergonomic Support Size | S/M |
Size | S/M |
Details
Style | Pull-Over |
Color | Black |
Item | Ankle Support |
Material | Neoprene |
Fits | 6 to 10 in |
Description
Ankle Support, Color Black, Material Neoprene, Size S/M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.