Shop All Zone Valves and Accessories
This Product is Discontinued
Valemo Controls
Zone Valve, 2-way, 3/4" Sweat, 24 VAC W/ End Switch (Discontinued)
Mfr # V2313-A1S
Zoro # G6291486
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Brass
- Valve Design 2-Way
- Connection Type Sweat
- Voltage 24
- Connection Type/Size (In.) Sweat 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valemo Controls
- MFR # V2313-A1S
- Zoro # G6291486
- UPC # 859301005005
- Country of Origin China
- Category Zone Valves and Accessories
Dimensions
Connection Type/Size (In.) | Sweat 3/4 |
Details
Item | Zone Valve |
Body Material | Brass |
Valve Design | 2-Way |
Connection Type | Sweat |
Voltage | 24 |
Electrical Connections | 18" Leads |
Includes | End Switch |
Type | Normally Closed |
Frequency (Hz) | 50/60 |
Description
Superior performance, durable construction, economically priced. Controlling flow of water in hydronic heating or cooling systems. Includes end switch for signal feedback and control, or use without end-switch feedback (simply not connecting switch wires). Quick removal of power head with FastFit design. Corrosion-resistant, stainless steel housing. Aluminum cover. Configuration: 2-way (2 port) Valve Body: 3/4" forged brass Connection: soldering / sweat Position: Normally Closed (NC) Capacity (Cv): 3.5 Close-Off (psi): 30 Voltage: 24 VAC Frequency: 50/60 Hz. End Switch: 24V, 2A Installation: 18" Lead Wires Heavy-duty motor with all metal gears. Quality tested for over 100K cycles for flawless operation. UL Listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.