Shop All Zone Valves and Accessories
This Product is Discontinued
Valemo Controls
Zone Valve, 2-way, 3/4" NPT, 24 VAC W/ End Switch (Discontinued)
Mfr # V2323-A1S
Zoro # G6291644
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Brass
- Valve Design 2-Way
- Voltage 24
- Connection Type NPT
- Connection Type/Size (In.) NPT 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valemo Controls
- MFR # V2323-A1S
- Zoro # G6291644
- UPC # 859301005111
- Country of Origin China
- Category Zone Valves and Accessories
Dimensions
Connection Type/Size (In.) | NPT 3/4 |
Details
Item | Zone Valve |
Body Material | Brass |
Valve Design | 2-Way |
Voltage | 24 |
Connection Type | NPT |
Electrical Connections | 18" Leads |
Includes | End Switch |
Type | Normally Closed |
Frequency (Hz) | 50/60 |
Description
Superior performance, durable construction, economically priced. Controlling flow of water in hydronic heating or cooling systems. Includes end switch for signal feedback and control, or use without end-switch feedback (simply not connecting switch wires). NPT threaded zone valves are common in homes and buildings built with galvanized pipe. NPT threaded zone valves are growing in popularity for homes and buildings using PEX plumbing. Simply thread in the PEX fitting adapter for the PEX type and brand of your preference. Quick removal of power head with FastFit design. Corrosion-resistant, stainless steel housing. Aluminum cover. Configuration: 2-way (2 port) Valve Body: 3/4" forged brass Connection: 3/4" NPT threaded connection PEX: 3/4" NPT PEX Adapter Compatible Position: Normally Closed (NC) Capacity (Cv): 3.5 Close-Off (psi): 30 Voltage: 24 VAC Frequency: 50/60 Hz. End Switch: 24V, 2A Installation: 18" Lead Wires Heavy-duty motor with all metal gears. Quality tested for over 100K cycles for flawless operation. UL Listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.