Shop All Cutting, Tapping, and Grinding Fluids
Valcool
Soluble Oil, 5 gal., Pail
Mfr # VP650P-005B
Zoro # G204102859
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Physical Form Liquid
- Cutting Fluid Sub-Category Coolants
- Features High Pressure Foam Control, Increased Sump Life
- Base Oil Petroleum
- Series VP650P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valcool
- MFR # VP650P-005B
- Zoro # G204102859
- UPC # 819432020551
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Details
Physical Form | Liquid |
Cutting Fluid Sub-Category | Coolants |
Features | High Pressure Foam Control, Increased Sump Life |
Base Oil | Petroleum |
Series | VP650P |
For Use With | Ferrous and Non-Ferrous Metals |
Product Type | Soluble Oil |
pH Value | 9.4 |
Application | Metalworking |
Color | Blue |
Flash Point | 360 Degrees F |
Fragrance | Mild Odor |
Fluid Properties | Chlorinated, Water Soluble |
Container Style | Pail |
Specific Gravity | 1.02 |
Item | Soluble Oil |
Description
Soluble Oil, Container Size 5 gal, Blue, Application Metalworking
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-3324)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 3.75 inch OD (3B34SH)
- PIX Belt, A Kevlar, 1/2 x 48 in. OC (A46K)
- TRIM Coolant, 1 gal, Can, Dark Blue (E206N/1)
- VALCOOL Coolant Additive, Clear, Bucket, 1 qt. (DEFOAMER-P-12X1)
- VALCOOL Coolant Additive, Clear, Pail, 5 gal, 9.7 pH (VAL-U-CLEAN-VP-005U)
- VALCOOL Synthetic Coolant, Amber, Pail, 5 gal. (VP910P-055U)
- VALCOOL Cutting Oil, 5 gal., Pail (VP528P-005U)
- VALCOOL Semi-Synthetic Coolant, Pail, 5gal., 9.4 pH (VP850-005U)
- VALCOOL Cutting Oil, 5 gal., Pail (VP525P-005U)
- RUSTLICK Coolant, Pail, Yellow, Orange, 5 gal. (73562)
- Valcool Cutting, Tapping, and Grinding Fluids