Shop All Cutting, Tapping, and Grinding Fluids
Valcool
Soluble Oil, 275 gal., IBC Tote
Mfr # VP650P-275U
Zoro # G604067239
product price: $8,146.99
/ea
Item requires special delivery charges. A $900.00 per item surcharge will be applied.
$8,146.99
Free 30-Day Returns
Key Features
- Series VP650P
- Container Style IBC Tote
- Cutting Fluid Sub-Category Coolants
- Color Amber
- pH Value 9.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valcool
- MFR # VP650P-275U
- Zoro # G604067239
- UPC # 819432020629
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 275 gal |
Details
Series | VP650P |
Container Style | IBC Tote |
Cutting Fluid Sub-Category | Coolants |
Color | Amber |
pH Value | 9.4 |
Fragrance | Mild Odor |
Application | Metalworking |
Item | Soluble Oil |
Physical Form | Liquid |
Flash Point | 360 Degrees F |
For Use With | Ferrous and Non-Ferrous Metals |
Base Oil | Petroleum |
Features | High Pressure Foam Control, Increased Sump Life |
Specific Gravity | 1.02 |
Fluid Properties | Chlorinated, Water Soluble |
Product Type | Soluble Oil |
Description
Soluble Oil, Container Size 275 gal, Amber, Application Metalworking
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 850H200 (850H200G)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-5/16-12, Straight (2027-16-16S)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-6-90)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928006863, Pressure Line, 10 micron (ZX-R928006863)
- VALCOOL Coolant Additive, Clear, Pail, 5 gal, 9.7 pH (VAL-U-CLEAN-VP-005U)
- VALCOOL Coolant Additive, Clear, Bucket, 1 qt. (DEFOAMER-P-12X1)
- VALCOOL Coolant, 5 gal., Pail (VP910P-005B)
- VALCOOL Coolant, 275 gal., IBC Tote (VPTECHP-275U)
- VALCOOL Cutting Oil, 5 gal., Pail (VP525P-005U)
- VALCOOL Coolant, 5 gal., Pail (AEROTECHB-005U)
- LENOX Cutting Oil, 5 gal., Amber, Pail (1920852)
- Valcool Cutting, Tapping, and Grinding Fluids