Shop All Cutting, Tapping, and Grinding Fluids
Valcool
Semi-Synthetic Coolant, Amber, Drum, 55gal.
Mfr # VP850-055U
Zoro # G9188649
product price: $1,890.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,890.99
Free 30-Day Returns
Key Features
- Color Amber
- Size 55 gal.
- Application Metalworking
- Features High Pressure Foaming Control, Increased Sump Life
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valcool
- MFR # VP850-055U
- Zoro # G9188649
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 55 gal. |
Container Size | 55 gal |
Details
Color | Amber |
Application | Metalworking |
Features | High Pressure Foaming Control, Increased Sump Life |
Container Type | Drum |
Physical Form | Liquid |
Item | Coolant |
pH Value | 9.4 |
Fluid Type | Chlorine Free |
Specific Gravity | 0.98 |
Container Style | Drum |
Base Oil | Semi-Synthetic |
Cutting Fluid Sub-Category | Coolants |
Flash Point | 384 Degrees F |
Fragrance | Mild odor |
Description
Coolant, Container Size 55 gal, Drum, Amber, Application Metalworking
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE BX50 Cogged V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (BX50-2)
- POWERDRIVE QD Bushing, Series SH, 24mm Bore (SH-24MM)
- BESTORQ Banded Cogged Belt, 31.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX315)
- DAYTON Motor Run Capacitor, Oval, 370V AC, 7.5 mfd, 2 13/16 in Overall H (2MDV6)
- VALCOOL Cutting Oil, 5 gal., Pail (VP525P-005U)
- VALCOOL Cutting Oil, Odorless, Pail, 5 gal., 9.4 pH (VP505P-005U)
- VALCOOL Coolant Additive, Clear, Pail, 5 gal, 9.7 pH (VAL-U-CLEAN-VP-005U)
- VALCOOL Coolant, 5 gal., Pail (VP910P-005B)
- VALCOOL Cutting Lubricant, 5 gal., Blue (VPTap-005B)
- VALCOOL Coolant, 275 gal., IBC Tote (VPTECHP-275U)
- TRIM Cutting and Grinding Fluid, 5 gal. (C276/5)
- Valcool Cutting, Tapping, and Grinding Fluids