Shop All Cutting, Tapping, and Grinding Fluids
Valcool
Machining Fluid Additive, White, 5 gal.
Mfr # DEFOAMER-P-005
Zoro # G3308404
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Value 7.2
- Fluid Properties Emulsion, Low Foam
- For Use With Metalworking Coolants
- Features Foam Suppressant
- Series DEFOAMERP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valcool
- MFR # DEFOAMER-P-005
- Zoro # G3308404
- UPC # 819432020070
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Details
pH Value | 7.2 |
Fluid Properties | Emulsion, Low Foam |
For Use With | Metalworking Coolants |
Features | Foam Suppressant |
Series | DEFOAMERP |
pH Range - Operating | 7.2 |
Fragrance | Odorless |
Fluid Type | Low Foam Emulsion |
Container Style | Pail |
Physical Form | Liquid |
Base Formulation | Silicone |
Container Type | Pail |
Base Oil | Silicone |
Specific Gravity | 1 |
Form | Liquid |
Cutting Fluid Sub-Category | Coolant Additives |
Item | Machining Fluid Additive |
Color | White |
Application | Foam Suppressant |
Description
Machining Fluid Additive, Fluid Type Low Foam Emulsion, Container Size 5 gal, Container Type Pail, Color White, Base Formulation Silicone, Application Foam Suppressant, Features Foam Suppressant
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, 12VDC (A349SD-012-D)
- ELESA Oil level indicators, HCX.76-M10 (HCX.)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 230 cfm (AB-500)
- BERKO MARLEY ENGINEERING PRODUCTS Motor240V Fan Motor (490062003)
- VALCOOL Cutting Oil, Odorless, Pail, 5 gal., 9.4 pH (VP505P-005U)
- VALCOOL Coolant, 5 gal., Pail (VP860P-005U)
- VALCOOL Coolant, 275 gal., IBC Tote (VPTECHP-275U)
- VALCOOL Coolant Additive, Clear, Pail, 5 gal, 9.7 pH (VAL-U-CLEAN-VP-005U)
- VALCOOL Synthetic Coolant, Amber, Pail, 5 gal. (VP910P-055U)
- VALCOOL Cutting Oil, Amber, Pail, 5 gal., 9.4 pH (VP520P-005U)
- SLUGGER BY FEIN Cutting Oil, 1 gal, Can (64298102080)
- Valcool Cutting, Tapping, and Grinding Fluids