Shop All Cutting, Tapping, and Grinding Fluids
Valcool
Cutting Tool Cleaner, Green, 1 gal., Bottle
Mfr # VAL-U-CLEAN-VP-6X1
Zoro # G301052309
product price: $254.99
/pk 6, $42.50/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Compatibility Machine Tools
- Sulfur-Free Yes
- For Use With Machine Tools
- Application Metalworking
- Fluid Properties Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valcool
- MFR # VAL-U-CLEAN-VP-6X1
- Zoro # G301052309
- UPC # 819432020216
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 1 gal |
Details
Metal Compatibility | Machine Tools |
Sulfur-Free | Yes |
For Use With | Machine Tools |
Application | Metalworking |
Fluid Properties | Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble |
pH Value | 9.7 |
Container Type | Bottle |
Form | Liquid |
Fluid Type | Bio Resistant, Nitrite Free, Phenol Free, Water Soluble |
pH Range - Operating | 9.7 |
Cutting Fluid Sub-Category | Machine Cleaners |
Container Style | Bottle |
Specific Gravity | 1.04 |
Physical Form | Liquid |
Series | Val-U-Clean |
Base Formulation | Water Based |
Features | Includes a Rust Inhibitor for Corrosion Protection |
Base Oil | Water Based |
Fragrance | Mild Odor |
Chlorine-Free | Yes |
Color | Green |
Item | Cutting Tool Cleaner |
Description
Cutting Tool Cleaner, Container Size 1 gal, Bottle, Green, Application Metalworking, Base Formulation Water Based, Chlorine-Free Yes, Features Includes a Rust Inhibitor for Corrosion Protection, Package Quantity 6
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Swivel Mounting SBN-20/25 (SBN-20/25)
- NTN NTN 6012, RadialDeep Groove Ball Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Open (6012)
- BLASTER Multipurpose Grease, Aerosol Can, 11 oz, 1, Lithium, High-Performance, White (16-LG)
- PRIMEFIT 30 Piece Push to Connect Air Tubing Kit with 100Ft Tubing and Quick Couplers (PCKIT26-4)
- VALCOOL Coolant, 5 gal., Pail (VP860P-005U)
- VALCOOL Coolant, 5 gal., Pail (AEROTECHB-005U)
- VALCOOL Coolant, 5 gal., Pail (VP700P-005B)
- VALCOOL Cutting Oil, 5 gal., Pail (VP528P-005U)
- VALCOOL Coolant Additive, Clear, Bucket, 1 qt. (DEFOAMER-P-12X1)
- VALCOOL Cutting Oil, Amber, Pail, 5 gal., 9.4 pH (VP520P-005U)
- PROTOCHEM LABORATORIES Foaming Cutting And Tapping Fluid, 11 oz., PK12 (PC-3035)
- Valcool Cutting, Tapping, and Grinding Fluids