Shop All Cutting, Tapping, and Grinding Fluids
Valcool
Cutting Tool Cleaner, Amber, 5 gal., Pail
Mfr # K-5-P-005U
Zoro # G3308429
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Machine Cleaners
- Container Style Pail
- Metal Compatibility Machine Tools
- Form Liquid
- Container Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valcool
- MFR # K-5-P-005U
- Zoro # G3308429
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Details
Cutting Fluid Sub-Category | Machine Cleaners |
Container Style | Pail |
Metal Compatibility | Machine Tools |
Form | Liquid |
Item | Cutting Tool Cleaner |
Base Oil | Water Based |
Physical Form | Liquid |
pH Range - Operating | 12 |
Fragrance | Mild Odor |
Application | Decontaminates and Removes Insoluble Soaps from Dirty Central Systems in Hard Water Areas |
pH Value | 12 |
Color | Amber |
Specific Gravity | 1.05 |
Base Formulation | Water Based |
Container Type | Pail |
For Use With | Machine Tools |
Features | End Process Machine Cleaner |
Description
Cutting Tool Cleaner, Container Size 5 gal, Pail, Amber, Application Decontaminates and Removes Insoluble Soaps from Dirty Central Systems in Hard Water Areas, Base Formulation Water Based, Features End Process Machine Cleaner
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Silencer Muffler, 1/2 In. MNPT, 1 In Hex (1EJX1)
- STEELMAN Enclosed Spring Pneumatic Hose Reel with 50-Foot 1/2" ID Hose (96839-IND)
- BROWNING Q-D Bushing - Inch Bore Type, E 1 9/16 (E 1 9/16)
- EATON Soft Starter, 240A, 3 Phase (S811+T24N3S)
- VALCOOL Cutting Oil, Amber, Pail, 5 gal., 9.4 pH (VP520P-005U)
- VALCOOL Cutting Oil, Odorless, Pail, 5 gal., 9.4 pH (VP505P-005U)
- VALCOOL Coolant, 5 gal., Pail (VP700P-005B)
- VALCOOL Coolant, 5 gal., Pail (VP860P-005U)
- VALCOOL Coolant Additive, Clear, Bucket, 1 qt. (DEFOAMER-P-12X1)
- VALCOOL Coolant, 5 gal., Pail (VP910P-005B)
- TRIM Cutting Oil, 1 gal, Can (MQL1000/1)
- Valcool Cutting, Tapping, and Grinding Fluids