Shop All Cutting, Tapping, and Grinding Fluids
Valcool
Cutting Oil, Odorless, Pail, 5 gal., 9.4 pH
Mfr # VP505P-005U
Zoro # G9188615
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Physical Form Liquid
- Flash Point 364 Degrees F
- For Use With Ferrous, Non-Ferrous Metals
- Container Type Pail
- Base Oil Straight Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valcool
- MFR # VP505P-005U
- Zoro # G9188615
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Details
Physical Form | Liquid |
Flash Point | 364 Degrees F |
For Use With | Ferrous, Non-Ferrous Metals |
Container Type | Pail |
Base Oil | Straight Oil |
Application | Metalworking |
Color | Amber |
Item | Cutting Oil |
Cutting Fluid Sub-Category | Cutting Oils |
Fragrance | Petroleum |
Specific Gravity | 0.93 |
Features | High Pressure Foaming Control, Increased Sump Life |
Container Style | Pail |
Fluid Type | Chlorine Free |
Description
Cutting Oil, Container Size 5 gal, Pail, Amber, Application Metalworking
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mtg Bracket, Torsion-Flex, 9-10 in. (2MEY5)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V4051B6C03, Pressure Line, 3 micron (ZX-V4051B6C03)
- BOWER Tapered Roller Bearing Cone - 1.771 In Id X 1 In W (25584)
- EATON Variable Freq Drive, 40 HP, 61A, 380-500VAC (DG1-34061FN-C21C)
- VALCOOL Cutting Oil, 5 gal., Pail (VP528P-005U)
- VALCOOL Cutting Oil, 5 gal., Pail (VP525P-005U)
- VALCOOL Coolant, 5 gal., Pail (VP860P-005U)
- VALCOOL Semi-Synthetic Coolant, Pail, 5gal., 9.4 pH (VP850-005U)
- VALCOOL Coolant, 275 gal., IBC Tote (VPTECHP-275U)
- VALCOOL Coolant Additive, Clear, Bucket, 1 qt. (DEFOAMER-P-12X1)
- TRIM Coolant, 5 gal, Bucket (C270/5)
- Valcool Cutting, Tapping, and Grinding Fluids