Shop All Cutting, Tapping, and Grinding Fluids
Valcool
Cutting Oil, 55 gal., Drum
Mfr # VP520P-055U
Zoro # G804102860
product price: $1,771.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$1,771.99
Free 30-Day Returns
Key Features
- Product Type Cutting Oil
- Application Metalworking
- Features High Pressure Foam Control, Increased Sump Life
- Cutting Fluid Sub-Category Cutting Oils
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valcool
- MFR # VP520P-055U
- Zoro # G804102860
- UPC # 819432020339
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 55 gal |
Details
Product Type | Cutting Oil |
Application | Metalworking |
Features | High Pressure Foam Control, Increased Sump Life |
Cutting Fluid Sub-Category | Cutting Oils |
Physical Form | Liquid |
Item | Cutting Oil |
Flash Point | 368 Degrees F |
Fluid Properties | Chlorine Free, Nitrite Free, Phenol Free |
Series | VP520P |
Base Oil | Straight Oil |
Container Style | Drum |
Specific Gravity | 0.93 |
For Use With | Ferrous and Non-Ferrous Metals |
Fragrance | Petroleum |
Color | Amber |
Description
Cutting Oil, Container Size 55 gal, Amber, Application Metalworking
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, Nameplate RPM 8.8, 1.00A (52JE50)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/4-18, 3/8-18, Strt Swl (2045-4-6S)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (06F32AC)
- SPEEDAIRE Activated Carbon Filter, 1/2 in., 30 cfm (35GN30)
- VALCOOL Coolant, 5 gal., Pail (VP910P-005B)
- VALCOOL Coolant Additive, Clear, Pail, 5 gal, 9.7 pH (VAL-U-CLEAN-VP-005U)
- VALCOOL Cutting Oil, 5 gal., Pail (VP528P-005U)
- VALCOOL Semi-Synthetic Coolant, Pail, 5gal., 9.4 pH (VP850-005U)
- VALCOOL Cutting Lubricant, 5 gal., Blue (VPTap-005B)
- VALCOOL Coolant, 5 gal., Pail (AEROTECHB-005U)
- WEILER Weiler 804-56281 4.5 x .045 x 875 in. Wolverine Type 1 Thin Cutting Wheel; A60T (804-56281)
- Valcool Cutting, Tapping, and Grinding Fluids