Shop All Cutting, Tapping, and Grinding Fluids
Valcool
Cutting Oil, 5 gal., Pail
Mfr # VP528P-005U
Zoro # G404102857
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ferrous and Non-Ferrous Metals
- Fragrance Petroleum
- Container Style Pail
- Product Type Cutting Oil
- Features High Pressure Foam Control, Increased Sump Life
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valcool
- MFR # VP528P-005U
- Zoro # G404102857
- UPC # 819432020469
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Details
For Use With | Ferrous and Non-Ferrous Metals |
Fragrance | Petroleum |
Container Style | Pail |
Product Type | Cutting Oil |
Features | High Pressure Foam Control, Increased Sump Life |
Item | Cutting Oil |
Cutting Fluid Sub-Category | Cutting Oils |
Application | Metalworking |
Flash Point | 332 Degrees F |
Series | VP528P |
Physical Form | Liquid |
Color | Amber |
Base Oil | Straight Oil |
Specific Gravity | 0.93 |
Fluid Properties | Chlorinated, Water Soluble |
Description
Cutting Oil, Container Size 5 gal, Amber, Application Metalworking
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/16 Inch Barb X 1/8 Inch NPT Male End, PK 6 (FM23-D6)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3610T)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (83050 OLP-RH)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/4 NORMAL DUTY WIDE SET SCREW BEARING INSERT (UC206-20)
- VALCOOL Cutting Lubricant, 5 gal., Blue (VPTap-005B)
- VALCOOL Synthetic Coolant, Amber, Pail, 5 gal. (VP910P-055U)
- VALCOOL Coolant, 5 gal., Pail (VP860P-005U)
- VALCOOL Coolant Additive, Clear, Pail, 5 gal, 9.7 pH (VAL-U-CLEAN-VP-005U)
- VALCOOL Semi-Synthetic Coolant, Pail, 5gal., 9.4 pH (VP850-005U)
- VALCOOL Coolant Additive, Clear, Bucket, 1 qt. (DEFOAMER-P-12X1)
- FLETCHER-TERRY FLUID GLASS CUTTING 4 OZ (09-541)
- Valcool Cutting, Tapping, and Grinding Fluids