Shop All Cutting, Tapping, and Grinding Fluids
Valcool
Coolant Additive, Clear, Pail, 5 gal, 9.7 pH
Mfr # VAL-U-CLEAN-VP-005U
Zoro # G9188439
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rust Inhibitor for Corrosion Protection
- Color Green
- Fluid Type Metal Cutting Fluid
- Specific Gravity 1.04
- Base Oil Water Based
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valcool
- MFR # VAL-U-CLEAN-VP-005U
- Zoro # G9188439
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Details
Features | Rust Inhibitor for Corrosion Protection |
Color | Green |
Fluid Type | Metal Cutting Fluid |
Specific Gravity | 1.04 |
Base Oil | Water Based |
For Use With | Machine Tools |
Item | Cutting Tool Cleaner |
Application | Metalworking |
Cutting Fluid Sub-Category | Machine Cleaners |
Fragrance | Mild Odor |
Container Type | Pail |
pH Value | 9.7 |
Physical Form | Liquid |
Container Style | Pail |
Metal Compatibility | Machine Tools |
Form | Liquid |
Base Formulation | Water Based |
pH Range - Operating | 9.7 |
Description
Cutting Tool Cleaner, Container Size 5 gal, Pail, Green, Application Metalworking, Base Formulation Water Based, Features Rust Inhibitor for Corrosion Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/8 Bore Dia., 24 # of Teeth (40BS24H X 1 1/8)
- GOODMAN Motor1/4HP Blower Motor (11091207SP)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 3/4" (3J34)
- PETROCHEM Food Grade SemiSyn FMG-2 Grease (FOODSAFE PETRO-GARD FMG-2)
- VALCOOL Cutting Oil, Odorless, Pail, 5 gal., 9.4 pH (VP505P-005U)
- VALCOOL Cutting Oil, Amber, Pail, 5 gal., 9.4 pH (VP520P-005U)
- VALCOOL Cutting Lubricant, 5 gal., Blue (VPTap-005B)
- VALCOOL Cutting Oil, 5 gal., Pail (VP525P-005U)
- VALCOOL Coolant Additive, Clear, Bucket, 1 qt. (DEFOAMER-P-12X1)
- VALCOOL Coolant, 5 gal., Pail (VP700P-005B)
- RUSTLICK Grinding Fluid, Pail, Dark Green, 1 gal. (75012)
- Valcool Cutting, Tapping, and Grinding Fluids