Shop All Cutting, Tapping, and Grinding Fluids
Valcool
Coolant Additive, Clear, Bucket, 9.8 pH
Mfr # MAINTAINER-P-6X1
Zoro # G9188490
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Machine Tools
- Physical Form Liquid
- Features pH Booster, Rust Inhibitor Enhancer
- Cutting Fluid Sub-Category Coolant Additives
- Size 1 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valcool
- MFR # MAINTAINER-P-6X1
- Zoro # G9188490
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Details
For Use With | Machine Tools |
Physical Form | Liquid |
Features | pH Booster, Rust Inhibitor Enhancer |
Cutting Fluid Sub-Category | Coolant Additives |
Fluid Type | Metal Cutting Fluid |
Item | Machining Fluid Additive |
Fragrance | Fresh |
Container Style | Bottle |
Base Oil | Water Based |
Color | Clear |
Container Type | Bottle |
pH Value | 9.8 |
Application | Disinfects, Increases Bio Stability |
Specific Gravity | 1.01 |
Form | Liquid |
Metal Compatibility | Machine Tools |
pH Range - Operating | 9.8 |
Base Formulation | Water Based |
Description
Machining Fluid Additive, Container Size 1 gal, Container Type Bottle, Color Clear, Base Formulation Water Based, Application Disinfects, Increases Bio Stability, Features pH Booster, Rust Inhibitor Enhancer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Cylinder Service Kit (F756110SR)
- CARLISLE AP77 Super Blue Ribbon V-Belt (AP77)
- EAGLE BELTING Round Belt, Solid, 5/16 In, Polyurethane (4940059)
- DIXON PinchOn DoubleEar Clamp, 1/2", 0.425-0.512 (1113)
- VALCOOL Cutting Lubricant, 5 gal., Blue (VPTap-005B)
- VALCOOL Coolant, 5 gal., Pail (VP860P-005U)
- VALCOOL Cutting Oil, Amber, Pail, 5 gal., 9.4 pH (VP520P-005U)
- VALCOOL Synthetic Coolant, Amber, Pail, 5 gal. (VP910P-055U)
- VALCOOL Coolant, 5 gal., Pail (AEROTECHB-005U)
- VALCOOL Coolant Additive, Clear, Bucket, 1 qt. (DEFOAMER-P-12X1)
- RENEWABLE LUBRICANTS Slide Way Oil, Bio-SW, 5 gal., ISO 68 (86914)
- Valcool Cutting, Tapping, and Grinding Fluids