Shop All Cutting, Tapping, and Grinding Fluids
Valcool
Coolant Additive, Clear, Bucket, 1 qt.
Mfr # DEFOAMER-P-12X1
Zoro # G9188658
product price: $242.99
/pk 12, $20.25/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 1 qt.
- Application Metalworking
- For Use With All Metals
- Features Prevents Excessive Foaming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valcool
- MFR # DEFOAMER-P-12X1
- Zoro # G9188658
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 1 qt. |
Container Size | 1 qt |
Details
Color | White |
Application | Metalworking |
For Use With | All Metals |
Features | Prevents Excessive Foaming |
Container Type | Bottle |
Physical Form | Liquid |
Item | Machining Fluid Additive |
Fragrance | Odorless |
Cutting Fluid Sub-Category | Coolant Additives |
Container Style | Bottle |
Specific Gravity | 1 |
pH Value | 7.2 |
Fluid Type | Silicone Free |
Form | Liquid |
pH Range - Operating | 7.2 |
Metal Compatibility | All Metals |
Description
Machining Fluid Additive, Fluid Type Silicone Free, Container Size 1 qt, Container Type Bottle, Color White, Application Metalworking, Features Prevents Excessive Foaming, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 15mm, SS61902 2RS (SS61902 2RS FM222)
- MILLENNIUM FILTER ZX-ZS1059791 direct interchange for GARDNER DENVER-ZS1059791 (ZX-ZS1059791)
- CONTINENTAL CONTITECH A35 Wrapped V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (A35)
- ZORO SELECT Flanged Sleeve Bearing, 5/8 in Bore (ZUSAB-PB-1073)
- VALCOOL Cutting Oil, Amber, Pail, 5 gal., 9.4 pH (VP520P-005U)
- VALCOOL Cutting Oil, 5 gal., Pail (VP528P-005U)
- VALCOOL Coolant, 5 gal., Pail (VP700P-005B)
- VALCOOL Cutting Oil, Odorless, Pail, 5 gal., 9.4 pH (VP505P-005U)
- VALCOOL Cutting Oil, 5 gal., Pail (VP525P-005U)
- VALCOOL Synthetic Coolant, Amber, Pail, 5 gal. (VP910P-055U)
- WALTER SURFACE TECHNOLOGIES Coolcut Metal Cutting Lubricant, 20L (53B007)
- Valcool Cutting, Tapping, and Grinding Fluids