Shop All Cutting, Tapping, and Grinding Fluids
Valcool
Coolant, 55 gal., Drum
Mfr # VPTECHP-055B
Zoro # G504067223
product price: $1,920.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$1,920.99
Free 30-Day Returns
Key Features
- Fluid Properties Chlorine Free, Nitrite Free, Phenol Free, Water Soluble
- Specific Gravity 0.98
- Base Oil Semi-Synthetic
- Flash Point 390 Degrees F
- Features High Pressure Foam Control, Increased Sump Life
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valcool
- MFR # VPTECHP-055B
- Zoro # G504067223
- UPC # 819432021800
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 55 gal |
Details
Fluid Properties | Chlorine Free, Nitrite Free, Phenol Free, Water Soluble |
Specific Gravity | 0.98 |
Base Oil | Semi-Synthetic |
Flash Point | 390 Degrees F |
Features | High Pressure Foam Control, Increased Sump Life |
Container Style | Drum |
Fragrance | Mild Odor |
Application | Metalworking |
Series | VPTECHP |
Color | Blue |
For Use With | Ferrous and Non-Ferrous Metals |
Item | Coolant |
Cutting Fluid Sub-Category | Coolants |
pH Value | 9.4 |
Physical Form | Liquid |
Product Type | Coolant |
Description
Coolant, Container Size 55 gal, Blue, Application Metalworking
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Rotor Blade, Replacement (1906PT)
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFL202-010D1)
- VIAIR Stainless Steel Braided PTFE Leader Hose (92789)
- ENERPAC HCL2006, 223 ton Capacity, 5.91 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder (HCL2006)
- VALCOOL Cutting Oil, 5 gal., Pail (VP528P-005U)
- VALCOOL Coolant, 5 gal., Pail (AEROTECHB-005U)
- VALCOOL Coolant Additive, Clear, Bucket, 1 qt. (DEFOAMER-P-12X1)
- VALCOOL Soluble Oil, 5 gal., Pail (VP650P-005B)
- VALCOOL Coolant, 5 gal., Pail (VP700P-005B)
- VALCOOL Coolant, 275 gal., IBC Tote (VPTECHP-275U)
- RELTON Stick-Kut Lubricating Stick Wax 15 oz. Stick (15-SK)
- Valcool Cutting, Tapping, and Grinding Fluids